






€8.82/ pieceexcl. VAT
€10.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 20 |
Bolt length | 90 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 20 mm |
d0 | 20 |
h2 | 195 |
L | 217 |
ØD | 20 |
SW | 30 |