






€9.70/ pieceexcl. VAT
€11.73incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 12 |
Bolt length | 149 mm |
Material | Stainless steel |
Drill hole diameter | 12 mm |
Material quality | A4 |
d0 | 12 |
h2 | 185 |
L | 196 |
ØD | 12 |
SW | 19 |