






€2.39/ pieceexcl. VAT
€2.89incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.68 | - |
50+ | €2.39 | 11.11% |
100+ | €2.30 | 14.44% |
150+ | €2.24 | 16.67% |
250+ | €2.09 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 66 mm |
Material | Steel |
Surface protection | Hot dip galvanized |
Drill hole diameter | 10 mm |
d0 | 10 |
h2 | 98 |
L | 106 |
ØD | 10 |
SW | 17 |