






€6.84/ pieceexcl. VAT
€8.27incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 136 mm |
Material | Stainless steel |
Drill hole diameter | 10 mm |
Material quality | A4 |
d0 | 10 |
h2 | 168 |
L | 176 |
ØD | 10 |
SW | 17 |