






€12.62/ pieceexcl. VAT
€15.27incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Bolt length | 46 mm |
Material | Stainless steel |
Drill hole diameter | 10 mm |
Material quality | A4 |
d0 | 10 |
h2 | 78 |
L | 86 |
ØD | 10 |
SW | 17 |