




€0.08/ pieceexcl. VAT
€0.10incl. VAT
5500 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Drill hole diameter | 8 mm |
Length | 40 mm |
Suitable for screw diameter | 4.5 - 6 |
Model | S8 |