FISCHER

FISCHER Plug S 4

  • ERIKS:23934848
  • Manufacturer:4006209501047
Image 1
Image 2
Image 1
Image 2
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 200Min. order: 200

2800 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Material
Plastic
Drill hole diameter
4 mm
Length
20 mm