




€0.56/ pieceexcl. VAT
€0.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Drill hole diameter | 16 mm |
Length | 80 mm |
Suitable for screw diameter | 12 (1/2") |
Model | S16 |