




€0.43/ pieceexcl. VAT
€0.51incl. VAT
Sold per: 20Min. order: 20
40 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Drill hole diameter | 14 mm |
Length | 75 mm |
Suitable for screw diameter | 10-12 |
Model | S14 |