




€0.23/ pieceexcl. VAT
€0.28incl. VAT
1400 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Drill hole diameter | 12 mm |
Length | 60 mm |
Suitable for screw diameter | 8-10 |
Model | S12 |