




€0.15/ pieceexcl. VAT
€0.18incl. VAT
2049 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Drill hole diameter | 10 mm |
Length | 50 mm |
Suitable for screw diameter | 6-8 |
Model | S10 |