

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 10.5 mm |
Outer Diameter | 28 mm |
Thickness | 2 mm |
Suitable for bolt size metric (M..) | 10 |