




€0.21/ pieceexcl. VAT
€0.25incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Drill hole diameter | 6 mm |
Length | 80 mm |
Material plug | Synthetic material |
Screwing system | Pozidriv |
Screw nail included | Yes |