FISCHER

FISCHER Kozijnplug S 16 H 160 R

  • ERIKS:23935321
  • Manufacturer:4006209591895
Image 1
Save to list

€1.16/ pieceexcl. VAT

€1.41incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Drill hole diameter
16 mm
Length
160 mm
Material
Polyamide