

€0.56/ pieceexcl. VAT
€0.68incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.72 | - |
10+ | €0.64 | 11.11% |
20+ | €0.62 | 14.44% |
30+ | €0.60 | 16.67% |
50+ | €0.56 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Length | 85 mm |
Material sleeve | Synthetic material |
Material quality | PA 6.6 |
With flange | Yes |
Self cutting | No |
Material | Plastic |