

€0.44/ pieceexcl. VAT
€0.54incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Drill hole diameter | 10 mm |
Length | 52 mm |
Drill hole depth | 58 mm |
Suitable for screw diameter | 5 |