

€0.34/ pieceexcl. VAT
€0.41incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Steel |
Drill hole diameter | 8 mm |
Length | 45 mm |
Suitable for screw diameter | 4 |