




€1.05/ pieceexcl. VAT
€1.27incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Length | 56 mm |
Material sleeve | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 12 mm |