FISCHER

FISCHER Heavy duty anchor SLM 8 N A4

  • ERIKS:23934978
  • Manufacturer:4006209505267
Image 1
Save to list

€7.43/ pieceexcl. VAT

€8.98incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Thread size metric (M..)
8
Length
54 mm
Material sleeve
Stainless steel
Drill hole diameter
12 mm