FISCHER

FISCHER Heavy duty anchor SLM 10 N A4

  • ERIKS:23934979
  • Manufacturer:4006209505274
Image 1
Save to list

€10.76/ pieceexcl. VAT

€13.02incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Thread size metric (M..)
10
Length
62 mm
Material sleeve
Stainless steel
Drill hole diameter
16 mm