

€3.59/ pieceexcl. VAT
€4.35incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 8 |
Length | 30 mm |
Material sleeve | Stainless steel |
Drill hole diameter | 10 mm |
Min. drill hole depth | 8 mm |