

€20.99/ pieceexcl. VAT
€25.39incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 16 |
Length | 65 mm |
Material sleeve | Stainless steel |
Drill hole diameter | 20 mm |