

€8.05/ pieceexcl. VAT
€9.74incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 12 |
Length | 50 mm |
Material sleeve | Stainless steel |
Drill hole diameter | 15 mm |