

€5.90/ pieceexcl. VAT
€7.14incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 10 |
Length | 40 mm |
Material sleeve | Stainless steel |
Drill hole diameter | 12 mm |