






€36.34/ pieceexcl. VAT
€43.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 16 |
Bolt length | 74 mm |
Material | Stainless steel |
Drill hole diameter | 16 mm |
Material quality | A4 |
d0 | 16 |
h2 | 114 |
L | 130 |
ØD | 16 |
SW | 24 |