FISCHER

FISCHER Express anchor EXA 8/15

  • ERIKS:12325957
  • Manufacturer:4006209977330
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Thread size metric (M..)
8
Bolt length
85 mm
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Drill hole diameter
8 mm