

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 16 |
Bolt length | 110 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Drill hole diameter | 16 mm |
d0 | 16 |
h2 | 100 |
L | 110 |
SW | 24 |