FISCHER

FISCHER Duopower plug 8x40

  • ERIKS:12972405
  • Manufacturer:4048962235579
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 29/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Material
Plastic
Drill hole diameter
8 mm
Length
40 mm
Drill hole depth
50 mm