






€10.52/ pieceexcl. VAT
€12.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 16 |
Bolt length | 89 mm |
Material | Stainless steel |
Drill hole diameter | 16 mm |
Material quality | A4 |
d0 | 16 |
h2 | 129 |
L | 145 |
ØD | 16 |
SW | 24 |