

€0.75/ pieceexcl. VAT
€0.91incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Drill hole diameter | 10 mm |
Length | 80 mm |
Material plug | Synthetic material |
Screwing system | Torx |
Screw nail included | Yes |