FISCHER

FISCHER Cable tie 3.6x150 mm BN Zip tie, Wire tie, Tie wrap, Plastic tie

  • ERIKS:23936635
  • Manufacturer:4006209874813
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Material
Plastic
Material quality
PA 6.6
Colour
Natural colour
Band width
3.6 mm
Length belt/tape/tie
140 mm
Max. bundle diameter
265 mm
Tensile strength
1471 N