

€0.01/ pieceexcl. VAT
€0.01incl. VAT
Sold per: 100Min. order: 100
5300 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Material quality | PA 6.6 |
Colour | Black |
Band width | 2.5 mm |
Length belt/tape/tie | 100 mm |
Max. bundle diameter | 265 mm |
Tensile strength | 1471 N |