

€2.64/ pieceexcl. VAT
€3.20incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Carbon steel |
Thread size metric (M..) | 12 |
Kind of thread | Metric |
Length | 140 mm |
Surface protection | Galvanic/electrolytic zinc plated |
Left-handed thread | No |