

€524.70/ pieceexcl. VAT
€634.89incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | RVIT |
Housing material | PVC-U (transparent) |
External tube diameter of connection | 110 mm |
Connection | Glued sleeve |
Pressure rating | PN4 |
Face to Face length | 325 mm |
Perforation size | 1.5 mm |
With measuring connections | No |
With drain plug | No |
O-ring material | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |