

€380.25/ pieceexcl. VAT
€460.10incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | RVIM |
Housing material | PP |
External tube diameter of connection | 75 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN6 |
Face to Face length | 241 mm |
Perforation size | 1.5 mm |
With measuring connections | No |
With drain plug | No |
O-ring material | FPM (FKM) |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 95 °C |