FIP

FIP Union PVC-U BIROV PN16 20x1/2"

  • ERIKS:10046955
Image 1
Save to list

€34.48/ pieceexcl. VAT

€41.72incl. VAT

29 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
BIROV
Shape
3-piece coupling
Material
PVC-U
External tube diameter of connection
20 mm
Nominal inner diameter 2
1/2"
Connection
Glued sleeve
Connection 2
External thread (BSPP)
Pressure rating
PN16
Material connection 2
Brass
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C