FIP

FIP Union PP-H BIFGM PN10 32x1"

  • ERIKS:10046981
Image 1
Save to list

€46.88/ pieceexcl. VAT

€56.72incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
BIFGM
Shape
3-piece coupling
Material
PP-H
External tube diameter of connection
32 mm
Nominal inner diameter 2
1"
Connection
Plastic welded sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN10
Suited for electrofusion fitting
No
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C