FIP

FIP Threaded socket PVC-C MIMC PN16 32x1

  • ERIKS:10047306
Image 1
Save to list

€15.44/ pieceexcl. VAT

€18.68incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
MIMC
Shape
Transition piece female
Material
PVC-C
External tube diameter of connection
32 mm
Nominal inner diameter 2
1"
Connection
Glued sleeve
Connection 2
Internal thread (BSPP)
Pressure rating
PN16
Material connection 2
PVC-U
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C