FIP

FIP Tank transit PVC-U 20x1/2"

  • ERIKS:10047892
Image 1
Save to list

€56.32/ pieceexcl. VAT

€68.15incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Shape
Tank conection
Material
PVC-U
External tube diameter of connection
20 mm
Nominal inner diameter 2
1/2"
Connection
Glued end
Connection 2
Internal thread (BSPP)
Pressure rating
PN2
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C