FIP

FIP Point piece PVC-C KIFC PN16 63/50x1.1/2

  • ERIKS:10047301
Image 1
Save to list

€18.72/ pieceexcl. VAT

€22.65incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
KIFC
Shape
Nipple
Material
PVC-C
Inner diameter, connection
50 mm
External tube diameter of connection
63 mm
Nominal inner diameter 2
1.1/2"
Connection
Glue end/glue socket
Connection 2
External thread (BSPP)
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C