

€9.44/ pieceexcl. VAT
€11.42incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | KIFC |
Shape | Nipple |
Material | PVC-C |
Inner diameter, connection | 32 mm |
External tube diameter of connection | 40 mm |
Nominal inner diameter 2 | 1" |
Connection | Glue end/glue socket |
Connection 2 | External thread (BSPP) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |