FIP

FIP Point piece PVC-C KIFC PN16 32/25x3/4"

  • ERIKS:10047298
Image 1
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
KIFC
Shape
Nipple
Material
PVC-C
Inner diameter, connection
25 mm
External tube diameter of connection
32 mm
Nominal inner diameter 2
3/4"
Connection
Glue end/glue socket
Connection 2
External thread (BSPP)
Pressure rating
PN16
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C