FIP

FIP Diaphragm valve Series: CMFV PVC-U EPDM Pneumatic operated Single acting, spring closing PN6 Internal thread (BSPP) 3/8" (10)

  • ERIKS:10052407
Image 1
Save to list

€184.30/ pieceexcl. VAT

€223.00incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
CMFV
Housing material
PVC-U
Membrane material
EPDM
Connection
Internal thread (BSPP)
Nominal inner diameter
3/8" (10)
Pressure rating
PN6
Face to Face length
75 mm
Actuator
Pneumatic operated
Operating principle
Single acting, spring closing
With position indicator
Yes