FIP

FIP Check valve Series: VRUIM PP-H/FPM (FKM) Straight PN10 Plastic welded sleeve 20mm DN15

  • ERIKS:11139719
Image 1
Save to list

€75.87/ pieceexcl. VAT

€91.80incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
VRUIM
Construction type
Straight
Housing material
PP-H
Nominal inner diameter
DN15
External tube diameter of connection
20 mm
Connection
Plastic welded sleeve
Pressure rating
PN10
Face to Face length
137 mm
Angle of non-return valve
45 °
Sealing
FPM (FKM)
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
95 °C
Maximum pressure difference at 20 °C
10