FIP

FIP Check valve Series: VRDV PVC-U/EPDM Straight PN10 Glued end 50mm DN40

  • ERIKS:10050685
Image 1
Save to list

€135.90/ pieceexcl. VAT

€164.44incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
VRDV
Construction type
Straight
Housing material
PVC-U
Nominal inner diameter
DN40
External tube diameter of connection
50 mm
Connection
Glued end
Pressure rating
PN10
Face to Face length
194 mm
Angle of non-return valve
45 °
Sealing
EPDM
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
16