FIP

FIP Butterfly valve Series: FKOV PVC-U/PVC-U/EPDM Centric Handle PN10 Wafer type DN50

  • ERIKS:11299839
Image 1
Save to list

€360.45/ pieceexcl. VAT

€436.14incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
FKOV
Norm
EN (DIN)
Valve design
Centric
Housing material
PVC-U
Nominal inner diameter
DN50
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
43 mm
Operation
Handle
Material liner
EPDM
Disk material
PVC-U
Spindle material
Stainless steel
Quality class spindle
1.4021
Primary spindle seal material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C