FIP

FIP Butterfly valve Series: FKOM PP/PP/EPDM Centric Handle PN10 Wafer type DN100

  • ERIKS:11040474
Image 1
Save to list

€824.40/ pieceexcl. VAT

€997.52incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
FKOM
Norm
EN (DIN)
Valve design
Centric
Housing material
PP
Nominal inner diameter
DN100
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
56 mm
Operation
Handle
Material liner
EPDM
Disk material
PP
Spindle material
Stainless steel
Quality class spindle
1.4021
Primary spindle seal material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C