

€41.12/ pieceexcl. VAT
€49.76incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | UIFV |
Shape | Broaching saddle |
Material | PVC-U |
Nominal inner diameter | 3/4" |
External tube diameter of connection 2 | 110 mm |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Number of scales | 2 |
Suited for electrofusion fitting | No |
Colour | Grey |
Clamp feature | Yes |
Mounted on pipe | Clamp |
Width | 105 mm |
Inlay material | NBR |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
With cutter | No |
Undrilled | No |