FIP

FIP Ball valve Series: VKDIV PVC-U/PTFE/EPDM Full bore Handle PN16 Glued sleeve 50mm DN40

  • ERIKS:10055302
Image 1
Save to list

€144.90/ pieceexcl. VAT

€175.33incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
VKDIV
Construction type
2-way
Housing construction
3-part
Housing material
PVC-U
Nominal inner diameter
DN40
External tube diameter of connection
50 mm
Connection
Glued sleeve
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
102 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-U
Seat material
PTFE
Spindle material
PVC-U
Primary spindle seal material
EPDM
Secondary spindle seal material
EPDM
Body seal
EPDM
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
16 bar
With drain
No