

€262.50/ pieceexcl. VAT
€317.63incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VKDIF |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVDF |
Nominal inner diameter | DN25 |
External tube diameter of connection | 32 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PVDF |
Seat material | PTFE |
Spindle material | PVDF |
Primary spindle seal material | FPM (FKM) |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 140 °C |
Maximum pressure difference at 20 °C | 16 bar |
With drain | No |